1.28 gpf Toilet Tank in White
Palermo 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Vitreous china
- High-performance gravity flush
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Palermo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2 in