1.6 gpf Elongated Toilet in Balsa
Palermo 1.6 gpf Elongated Toilet in Balsa
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Quattro™ flushing technology
- Included seat, deluxe solid brass tank lever and bolt caps in chrome finish
- Flush valve: 3"
- Flow rate: 1.6 gpf
- Material: Vitreous china
- Rough-in size: 12"
- Glazed trapway: 2-1/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Palermo
- Color Finish Name:
- Balsa
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 27-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- UPC:
- 612540099583
- WaterSense Labeled:
- No
- Width:
- 16-1/2 in