8 Lavatory *PALER 8 Lavatory White
Palermo 8 Lavatory *PALER 8 Lavatory White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pedestal Component (5035.331.01) Ordered Separately
- Rear Overflow Hole
- Designed For Use With 8" Centerset Lavatory Faucet
- Faucet Shown Not Included
- Made of Vitreous China
- White Color
Specifications
- Collection:
- Palermo
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Pedestal Sink
- UPC:
- 612540096124
- Vessel Only:
- Yes