This product requires certification to purchase.

Elongated Toilet Bowl in White

St. Thomas Creations

Palermo Elongated Toilet Bowl in White

  • Fast #
  • Part #S613712801
  • Item #7087025
  • Manufacturer Part #6137.128.01
5 out of 5 Customer Rating
Brand image
St. Thomas Creations

Palermo Elongated Toilet Bowl in White

  • Fast #
  • Part #S613712801
  • Item #7087025
  • Manufacturer Part #6137.128.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Water surface: 9” x 7”
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Palermo
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
WaterSense Labeled:
Yes