Pedestal in White
Pedestal in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overall: 19"x15 1/4"x34 1/2"
- Vitreous china
- Faucet holes on 4" center
- Complete with mounting hardware
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- UPC:
- 612540092126
- Vessel Only:
- No