This product requires certification to purchase.

1.28 gpf Elongated Toilet in White

St. Thomas Creations

Richmond 1.28 gpf Elongated Toilet in White

  • Fast #
  • Part #S612512801
  • Item #7086999
  • Manufacturer Part #6125.128.01
3.5 out of 5 Customer Rating
Brand image
St. Thomas Creations

Richmond 1.28 gpf Elongated Toilet in White

  • Fast #
  • Part #S612512801
  • Item #7086999
  • Manufacturer Part #6125.128.01
3.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ECO Quattro™ flushing technology
  • Includes silent close seat
  • Includes Solid Brass tank lever and hinge caps in polished chrome
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Richmond
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
28-3/8 in
IAPMO Listed:
No
Length:
28-15/16 in
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
17-3/8 in