1.28 gpf Toilet Tank in White
Richmond 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extra-large 3" flush valve
- ECO Quattro™ flushing technology
- Signature Look comes complete with solid brass tank lever and bolt caps in polished chrome finish and silent close seat
-
Green
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Richmond
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- UPC:
- 472898989550
- WaterSense Labeled:
- Yes