1.6 gpf Elongated Toilet in Balsa
Richmond 1.6 gpf Elongated Toilet in Balsa
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Quattro™ flushing technology
- Includes seat, deluxe solid brass tank lever and bolt caps in polished chrome finish
- Material: Vitreous china
- Rough-in size: 12"
- Flush valve: 3"
- Glazed trapway: 2-1/8"
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Richmond
- Color Finish Name:
- Balsa
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- UPC:
- 612540108292
- WaterSense Labeled:
- No