1-1/2 HP 115/230V Cast Iron Circulator Pump
1-1/2 HP 115/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Applications: water systems and sprinkling for homes, farms and industry
- Rugged pump housing with durable cast iron construction
- Superior performance at depths to water of 25' or less
- Heavy-duty dual-voltage motor preset at 230V and easily changed to 115V
- Easy installation - discharge can be rotated to horizontal or vertical installations
Documents
Specifications
- AMP:
- 19.2, 9.6
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Depth:
- 19-81/100
- Energy Star Compliant:
- No
- Flow Rate:
- 59 gpm
- Height:
- 10-41/50
- Horsepower:
- 1-1/2 hp
- IAPMO Listed:
- No
- Length:
- 19-81/100
- Maximum Feet of Head:
- 45
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 51 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- UPC:
- 022315135956
- Volts:
- 115/230V
- Width:
- 10-63/100