1 HP 115/230V Cast Iron Circulator Pump
1 HP 115/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Applications: water systems and sprinkling for homes, farms and industry
- Rugged pump housing with durable cast iron construction
- Superior performance at depths to water of 25' or less
- Heavy-duty dual-voltage motor preset at 230V and easily changed to 115V
- Easy installation - discharge can be rotated to horizontal or vertical installations
Documents
Specifications
- AMP:
- 14.8, 7.4
- CSA Certified:
- Yes
- Connection Size:
- 1
- Connection Type:
- FPT
- Depth:
- 9-3/5 in
- Flow Rate:
- 47 gpm
- Height:
- 10-4/5 in
- Horsepower:
- 1 hp
- Length:
- 9-3/5 in
- Maximum Feet of Head:
- 45
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 49 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- UPC:
- 022315135949
- Volts:
- 115/230V
- Width:
- 20 in