1 HP 115V/230V Cast Iron Circulator Pump
1 HP 115V/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in water system and sprinkling applications
- High head motor delivers up to 140' of head with capacities up to 90 gpm
- All models include replaceable wear ring and feature back pull-out design for easy serviceability
- Pump equipped with abrasion-resistant Noryl impellers, rated for temperatures up to 140° F
- One-year limited warranty
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 14.8, 7.4
- CSA Certified:
- Yes
- Connection Size:
- 1
- Connection Type:
- FPT
- Depth:
- 15-813/1000 in
- Flow Rate:
- 61 gpm
- Height:
- 10-409/500 in
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-813/1000 in
- Maximum Feet of Head:
- 117
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 40 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- UPC:
- 022315111301
- Volts:
- 115V, 230V
- Width:
- 9-563/1000 in