This product requires certification to purchase.

2 HP 115/230V Cast Iron Circulator Pump

Sta-Rite Industries

2 HP 115/230V Cast Iron Circulator Pump

  • Fast #
  • Part #SFP555200
  • Item #7339073
  • Manufacturer Part #FP5552-00
5 out of 5 Customer Rating
Brand image
Sta-Rite Industries

2 HP 115/230V Cast Iron Circulator Pump

  • Fast #
  • Part #SFP555200
  • Item #7339073
  • Manufacturer Part #FP5552-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Applications: water systems and sprinkling for homes, farms and industry
  • Rugged pump housing with durable cast iron construction
  • Superior performance at depths to water of 25' or less
  • Heavy-duty dual-voltage motor preset at 230V and easily changed to 115V
  • Easy installation - discharge can be rotated to horizontal or vertical installations
  • Requires Certification

Documents


Specifications

AMP:
24, 12
CSA Certified:
Yes
Connection Size:
1
Connection Type:
FPT
Depth:
19-81/100
Flow Rate:
68 gpm
Height:
10-41/50
Horsepower:
2 hp
Length:
19-81/100
Maximum Feet of Head:
45
Maximum Temperature:
140
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
Yes
UPC:
022315135963
Volts:
115/230V
Width:
10-63/100