1/2 HP 10 GPM 115V 2-Wire Multi-stage Submersible Effluent Pump
D Series 1/2 HP 10 GPM 115V 2-Wire Multi-stage Submersible Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean and gray water for residential, commercial and agricultural use
- Motor is dry-wound, double ball-bearing, double-seal and thermal overload protected
- The S.T.E.P. Plus D series 4" submersible pump dominates with superior "draw-down" capability, with reduced amp draw and with cooler and quieter operation
- Shaft and coupling are stainless steel 300 grade
- Jacketed cord, 600 Volt "SJOW" jacketed 10' leads, 2-wire with ground
- Suction caps are polycarbonate with stainless steel wear ring
- Nylatron discharge bearing
Documents
Specifications
- AMP:
- 11
- CSA Certified:
- Yes
- Collection:
- D Series
- Connection Type:
- FPT
- Discharge:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Height:
- 6 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 240
- Product Type:
- Effluent Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 6 in