3/4 HP High Head Centrifugal Pump
J Series 3/4 HP High Head Centrifugal Pump
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water systems and sprinkling for homes, farms and industry
- Base is 12 gauge steel, shaft is 416 stainless steel
- Carbon/ceramic, Buna-N mechanical seal
- Heavy-duty ODP dual voltage motor
- Drain port provided for easy winterizing
- Ease serviceability: replaceable wear ring and back pull-out design
- Abrasion-resistant Noryl impeller
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 15
- Collection:
- J Series
- Connection Size:
- 1-1/4
- Connection Type:
- FNPT
- Discharge:
- 1 in
- Discharge Pressure:
- 30
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 69.3 gpm
- Frequency:
- 60
- Height:
- 10-409/500 in
- Horsepower:
- 3/4 hp
- Impeller:
- Noryl®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-813/1000 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 100
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 30 psi
- Product Type:
- Circulator Pump
- Pump Application:
- Water
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Weight:
- 32.3 lb
- Width:
- 9-563/1000 in