This product requires certification to purchase.

1 in. NPT Connection Pressure Balancing Valve

STAD 1 in. NPT Connection Pressure Balancing Valve

  • Fast #
  • Part #TA52851525
  • Item #10378162
4.3 out of 5 Customer Rating
Brand image

STAD 1 in. NPT Connection Pressure Balancing Valve

  • Fast #
  • Part #TA52851525
  • Item #10378162
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High accuracy for all settings Ensure accurate balancing and flow reading.
  • Handwheel Equipped with a digital read-out, the handwheel ensures accurate and straightforward balancing. Positive shut-off function for easy maintenance.
  • Self-sealing measuring points For simple, accurate balancing.
  • AMETAL® Dezincification resistant alloy that guarantees a longer valve lifetime and lowers the risk of leakage.
  • Requires Certification

Documents


Specifications

Collection:
STAD
Flow Rate:
9.93 gpm
Height:
4-13/100 in
Valve Body Material:
Ametal
Valve Size:
1 in