6 in. Gasket Ultra Heavy Duty Straight DR 14 Plastic 45 Degree Elbow
Ultra Heavy Duty™ 6 in. Gasket Ultra Heavy Duty Straight DR 14 Plastic 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Ultra Heavy Duty™
- Elbow Degree:
- 45°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 14