This product requires certification to purchase.

1/2 HP Oil Minder Pump System

Stancor Products

1/2 HP Oil Minder Pump System

  • Fast #
  • Part #SSE50
  • Item #4099522
  • Manufacturer Part #SE50
4.8 out of 5 Customer Rating
Stancor Products

1/2 HP Oil Minder Pump System

  • Fast #
  • Part #SSE50
  • Item #4099522
  • Manufacturer Part #SE50
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Connection Type:
NPT
Discharge:
2 in
Flow Rate:
74 gpm
Height:
16-1/5 in
Horsepower:
1/2 hp
RPM:
3600
Volts:
115/230V
Width:
9-1/10 in