This product requires certification to purchase.

9 x 6 in. Heavy Duty Aluminum Oxide Hand Pad in Tan

Standard Abrasives™

9 x 6 in. Heavy Duty Aluminum Oxide Hand Pad in Tan

  • Fast #
  • Part #S827510
  • Item #1371618
  • Manufacturer Part #827510
3.4 out of 5 Customer Rating
Standard Abrasives™

9 x 6 in. Heavy Duty Aluminum Oxide Hand Pad in Tan

  • Fast #
  • Part #S827510
  • Item #1371618
  • Manufacturer Part #827510
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Tan
Length:
9 in
Material:
Aluminum Oxide
Product Type:
Pad
Width:
6 in