1-1/2 in. Flanged Stainless Steel Gasket and Bolt Set
1-1/2 in. Flanged Stainless Steel Gasket and Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Gasket and Bolt Set