12 in. Carbon Structural Steel, Steel and Carbon Steel Pipe Saddle Support

You last purchased this on
 
Standon Pipe Supports

12 in. Carbon Structural Steel, Steel and Carbon Steel Pipe Saddle Support

This product requires certification to purchase.
You last purchased this on
 
Standon Pipe Supports

12 in. Carbon Structural Steel, Steel and Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #MS92SS12
  • Item #1267719
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes complete with over-sized anchorable base plate.
  • Available in sizes 2" through 36"
  • Accepts standard IPS pipe - No threading required.
  • Also available in 100% 304 Stainless Steel.
  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM A-53, ASTM A-307
Adjustable:
Yes
Application:
Ductile Iron Pipe
Coating:
Galvanized
FM Approved:
No
Fits Pipe Size:
12 in
Material:
Carbon Structural Steel, Steel, Carbon Steel
Product Type:
Pipe Saddle Support
UL Listed:
No
Work Load Limit:
10000 lb