This product requires certification to purchase.

16 in. Brass Pipe Support

Standon Pipe Supports

16 in. Brass Pipe Support

  • Fast #
  • Part #MS8916
  • Item #4860124
  • Manufacturer Part #S8916
4.2 out of 5 Customer Rating
Standon Pipe Supports

16 in. Brass Pipe Support

  • Fast #
  • Part #MS8916
  • Item #4860124
  • Manufacturer Part #S8916
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bolts directly to the flange.
  • Accepts standard IPS pipe - No threading required.
  • Comes complete with anchorable base plate.
  • Laser cut steel for guaranteed fit every time.
  • Available in sizes 2" through 48" - Class 125 flanges.
  • Also available in 100% 304 Stainless Steel.
  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM A-53, ASTM A-307
Adjustable:
Yes
Application:
Backflow Device, Water Meter
Coating:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
16 in
Material:
Brass
Product Type:
Pipe Support
UL Listed:
No
Work Load Limit:
10000 lb