6 in. Low Carbon Steel Pipe Support
6 in. Low Carbon Steel Pipe Support
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bolts directly to the flange
- Comes complete with anchorable base plate
- Laser cut steel for guaranteed fit every time
- Galvanized finish for extra protection
- It is perfect for retrofitting existing installations, replacing ill fitting concrete blocks
- Accepts standard IPS pipe - No threading required.
- Available in sizes 2" through 48" - Class 125 flanges.
- Also available in 100% 304 Stainless Steel
Documents
Specifications
- ASTM:
- ASTM A-36, ASTM A-53, ASTM A-513
- Adjustable:
- Yes
- Application:
- Backflow Device, Water Meter
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 6 in
- Material:
- Low Carbon Steel
- Product Type:
- Pipe Support
- Work Load Limit:
- 10000 lb