This product requires certification to purchase.

1-Tool Socket Set

Stanley

1-Tool Socket Set

  • Fast #
  • Part #S85595
  • Item #2864003
  • Manufacturer Part #85-595
5 out of 5 Customer Rating
Brand image
Stanley

1-Tool Socket Set

  • Fast #
  • Part #S85595
  • Item #2864003
  • Manufacturer Part #85-595
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to meet the needs of the professional mechanic - each of these tools has a limited Lifetime Warranty
  • Stanley drive tools are forged from high-quality steel and finished in high-polish chrome
  • Each ratchet handle is ergonomically designed and has an easy-to-use, thumb operated reverse-switch mechanism
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button
  • Stanley sockets feature our Max-Drive™ design, a unique radius corner design which provides 15% more torque to tighten fasteners easily and simplify the turning of rounded corners
  • Helps reduce fastener wear by minimizing contact on outer 5% of fastener, helping increase life expectancy
  • Helps reduce slipping on frozen or rusted fasteners
  • All Stanley ratchets and sockets are manufactured globally, and are designed to meet or exceed ANSI specifications
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-3/5 in
Length
13-7/10 in
Number of Pieces
75 Piece
Width
3 in
Included Components
Case Included
Yes
Characteristics & Features
Color Finish Name
Silver
Drive Size
1/4 in, 3/8 in
Handle Type
Knurled
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket Set
Warranty & Product Information
UPC
076174400014