10 in. Bastard File 1-Tool

You last purchased this on
 
Stanley

10 in. Bastard File 1-Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

10 in. Bastard File 1-Tool

  • Fast #
  • Part #S22099
  • Item #4435672
  • Manufacturer Part #22-099
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double-cut pattern for moderate removal of material
  • Bastard teeth spacing for general-purpose tool sharpening and material smoothing
  • Half round file with tapered-in width and thickness for filing inside of rings and round holes
  • Requires Certification

Documents


Specifications

Application:
Sharpening
Blade Material:
Metal
Color Finish Name:
Natural
Length:
10 in
Material:
Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Thickness:
0.5 in
Tool Type:
File
Weight:
0.62 lb
Width:
2 in