12 x 4-1/2 in. Steel Manual Stapler
12 x 4-1/2 in. Steel Manual Stapler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used for fast installation of carpeting, roofing materials or insulation
- Contractor-quality design
- Full-rubber grip absorbs shock and protects hand
- Heavy-duty steel construction for added durability
- Loads two full sticks of staples
- 1/4 in - 3/8 in capacity
Specifications
- Brand Model Compatibility:
- TRA700 Series, Arrow® T-50®
- Color Finish Name:
- Black, Yellow
- Handle Type:
- Straight
- Length:
- 12 in
- Material:
- Heavy Duty Steel
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Stapler
- UL Listed:
- No
- UPC:
- 045731046439
- Weight:
- 2.13 lb
- Width:
- 4-1/2 in