1/4 x 27/64 in. Galvanized Steel Staple
1/4 x 27/64 in. Galvanized Steel Staple
Package Quantity Info:
Each: 1 Inner Pack: 7 Case: 56 Pallet: 4032-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For heavy duty stapling jobs such as insulation, carpet underlaying and roofing felt
- Color-coded packaging makes size and product selection easy
- 27/64 in crown width
Specifications
- Brand Model Compatibility:
-
TR100 Series, TR200 Series, TRE500 Series, PHT150 Series, TR60 Arrow® ET-50™, ET2025™, ETC50™, ETF50BN™, ETN-50™, T-50® PBN, T55™, T55™ C, T-50®, T55™, HT50A, Powershot
5700, 8000
- Color Finish Name:
- Grey
- Length:
- 1/4 in
- Material:
- Steel
- Package Quantity:
- Box of 1000
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Staple
- UPC:
- 076174054194
- Width:
- 27/64 in
- Wire Gauge (AWG):
- 24 ga