19 in. Metal Latch Tool Box with Tray
19 in. Metal Latch Tool Box with Tray
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two lid organizers for small parts storage
- Built in pad lock eye for small locks
- Rubber coated handle
- Tote tray to store smaller items
- Nickel metal plated latch handle
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 10 in
- Length:
- 19 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 076174928983
- Width:
- 10 in