2-1/4 x 11/16 in. (Pack of 5) Blade
2-1/4 x 11/16 in. (Pack of 5) Blade
Frequently Purchased Together
Product Details
- Fits Stanley® and most other carpet knives
- Five blades per card
- The blade is made from high carbon steel and has a double cutting edge
- Carpet blade
Documents
Specifications
- Blade Length (in):
- 2-1/2 in
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.015 in
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Number of Blades:
- 5
- Package Quantity:
- Pack of 5
- Tool Type:
- Blade
- Width:
- 11/16 in