2-3/5 in. Knife
2-3/5 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blade folds into handle for safe storage
- Features a blade safety lock and replaceable stainless steel blade
Documents
Specifications
- Blade Length (in):
- 2-3/5 in
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Grey
- Handle Material:
- Steel
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Knife
- UPC:
- 076174100495