2-7/16 x 3 in. Knife
2-7/16 x 3 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three adjustable cutting positions
- Blade is fully retractable
- Handle has a non-slip grip
- Interlocking nose design greatly improves safety by preventing nose spread that can cause blades to break and fly
- Comes with 3 heavy-duty blades stored in the handle
Documents
Specifications
- Blade Length (in):
- 2-7/16 in
- Blade Material:
- High Carbon Steel
- Blade Type:
- Retractable
- Color Finish Name:
- Grey
- Handle Length (in):
- 5-3/8 in
- Handle Material:
- Steel
- Handle Type:
- 3 Position
- Length:
- 6 in
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Knife
- UPC:
- 076174100792
- Width:
- 3 in