This product requires certification to purchase.

2-in-1 Tool Box in Black

Stanley

2-in-1 Tool Box in Black

  • Fast #
  • Part #SSTST19900
  • Item #4784673
  • Manufacturer Part #STST19900
3.6 out of 5 Customer Rating
Brand image
Stanley

2-in-1 Tool Box in Black

  • Fast #
  • Part #SSTST19900
  • Item #4784673
  • Manufacturer Part #STST19900
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Removable dividers for customized organization of tools and parts
  • Simple shape and proportions
  • Easy connecting/detaching
  • Lid organizer for small parts and accessories
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
19-89/100
Height:
9-3/5
Length:
19-9/10
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
SSTST19900
UPC:
076174719628
Width:
12-3/10