This product requires certification to purchase.

25 ft. x 1 in. Tape Rule

Stanley

25 ft. x 1 in. Tape Rule

  • Fast #
  • Part #STA30455
  • Item #1205103
  • Manufacturer Part #30-455
3.9 out of 5 Customer Rating
Brand image
Stanley

25 ft. x 1 in. Tape Rule

  • Fast #
  • Part #STA30455
  • Item #1205103
  • Manufacturer Part #30-455
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1008
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Blade withstands abrasion
  • Case is durable
  • Stud center markings simplify framing jobs
  • Corrosion resistant True-Zero™ end hook for accurate measurements
  • High-impact, yellow ABS case
  • Forward blade lock
  • Requires Certification

Documents


Specifications

Length:
25
Material:
Rubber, Plastic
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174304558
Width:
1