This product requires certification to purchase.

28 in. Structural Foam Water Residential Box in Black

Stanley

28 in. Structural Foam Water Residential Box in Black

  • Fast #
  • Part #S028001L
  • Item #3637865
  • Manufacturer Part #028001L
5 out of 5 Customer Rating
Brand image
Stanley

28 in. Structural Foam Water Residential Box in Black

  • Fast #
  • Part #S028001L
  • Item #3637865
  • Manufacturer Part #028001L
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra Heavy duty, professional tool box
  • Water seal makes tool box water resistant
  • Ideal for carrying power tools, hand tools and medium-size to large items
  • Ergonomic hand lifting recesses incorporated in the body for carrying heavy loads
  • Portable tote tray - 3/4 length design to allow storage of large tools
  • Integrated V-grooves with ruler on top of lid holds materials such as lumber and pipes in place for cutting
  • Large metal rust proof latches with padlock eye
  • Requires Certification

Specifications

Capacity:
9 gal
Color Finish Name:
Black
Depth:
28 in
Height:
11-1/2 in
Length:
28 in
Material:
Foam
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174939446
Weight:
10 lb
Width:
12-1/4 in