This product requires certification to purchase.

3/8 in. 20-Piece Drive with 12-Point Socket Set

Stanley

3/8 in. 20-Piece Drive with 12-Point Socket Set

  • Fast #
  • Part #S85404
  • Item #1614911
  • Manufacturer Part #85-404
5 out of 5 Customer Rating
Brand image
Stanley

3/8 in. 20-Piece Drive with 12-Point Socket Set

  • Fast #
  • Part #S85404
  • Item #1614911
  • Manufacturer Part #85-404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stanleydrive tools are forged from high-quality steel and finished in high-polish chrome
  • Each ratchet handle is ergonomically designed and has an easy-to-use, thumb operated reverse-switch mechanism
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button
  • Stanleysockets feature our Max-Drivedesign, a unique radius corner design which provides 15% more torque to tighten fasteners easily and simplify the turning of rounded corners
  • Helps reduce fastener wear by minimizing contact on outer 5% of fastener helping increase life expectancy
  • Helps reduce slipping on frozen or rusted fasteners
  • All Stanleyratchets and sockets are manufactured globally, and are designed to meet or exceed ANSI specifications
  • All Stanley® ratchets and sockets are manufactured globally, and are designed to meet or exceed ANSI specifications
  • Requires Certification

Documents


Specifications

Color Finish Name:
Full Polish
Drive Size:
3/8 in
Material:
Steel
Number Of Points:
12-point
Number of Pieces:
20 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
3/8 in, 13/16 in
Tool Type:
Socket Set
UPC:
076174403701