This product requires certification to purchase.

5 x 1-1/4 in. Knife

Stanley

5 x 1-1/4 in. Knife

  • Fast #
  • Part #S10150
  • Item #446488
  • Manufacturer Part #10-150
4.3 out of 5 Customer Rating
Brand image
Stanley

5 x 1-1/4 in. Knife

  • Fast #
  • Part #S10150
  • Item #446488
  • Manufacturer Part #10-150
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 3000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Supplied with one Quick Point™ blade and pocket clip
  • Removable blade snapper included in cap of knife
  • Requires Certification

Documents


Specifications

Blade Length (in):
5
Blade Material:
High Carbon Steel
Color Finish Name:
Black, Yellow
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Knife
UPC:
076174101508
Width:
1-1/4