This product requires certification to purchase.

50 ft. x 3/8 in. Steel Long Tape

Stanley

50 ft. x 3/8 in. Steel Long Tape

  • Fast #
  • Part #S34103
  • Item #2342062
  • Manufacturer Part #34-103
4.6 out of 5 Customer Rating
Brand image
Stanley

50 ft. x 3/8 in. Steel Long Tape

  • Fast #
  • Part #S34103
  • Item #2342062
  • Manufacturer Part #34-103
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Dayton, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High impact, high visibility yellow ABS case
  • Polymer-coated blade withstands abrasion for a long life
  • Easy wind drum for easy retraction
  • Easy to read markings
  • Lock ring recoils neatly into contoured case
  • Belt clip for hands-free use and convenient transportation
  • Corrosion-resistant Tru-Zero™ folding end hook for accurate measurements
  • Requires Certification

Specifications

Case Material:
Plastic
Color Finish Name:
Yellow
Length:
50 ft
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174341034
Width:
3/8 in