6 in. File
6 in. File
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 5400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Triangle file that's gradually tapered in width and thickness for cutting angles less than 90°
- Single-cut mill pattern for light removal of material
- Bastard teeth spacing for general-purpose tool sharpening and material smoothing
Specifications
- Application:
- General Purpose
- Color Finish Name:
- Natural
- Length:
- 6 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- File
- UPC:
- 076174223064
- Width:
- 3/10 in