This product requires certification to purchase.

8 in. Cabinet Screwdriver

Stanley

8 in. Cabinet Screwdriver

  • Fast #
  • Part #S66188
  • Item #837152
  • Manufacturer Part #66-188
5 out of 5 Customer Rating
Brand image
Stanley

8 in. Cabinet Screwdriver

  • Fast #
  • Part #S66188
  • Item #837152
  • Manufacturer Part #66-188
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Drive Type:
Cabinet
GSA Approved:
No
Handle Material:
Acetate
Length:
11-3/4
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shaft Length:
8
Shank Size:
8
Tool Type:
Slotted
UPC:
076174661880