8 x 0.4375 in. Plier

You last purchased this on
 
Stanley

8 x 0.4375 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

8 x 0.4375 in. Plier

  • Fast #
  • Part #S84102
  • Item #2860231
  • Manufacturer Part #84-102
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long tempered jaws enables one to reach inconvenient spaces
  • Drop-forged steel makes them tough and long lasting
  • Great for bending, turning and cutting due to their fixed joint design
  • Double dipped handle for comfort
  • Rust resistant finish
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Jaw Capacity (in):
0.4375 in
Length:
8 in
Material:
Forged Steel
Number of Tools Included:
1
Tool Type:
Long Nose Pliers