This product requires certification to purchase.

8 x 1-1/2 in. Plier

Stanley

8 x 1-1/2 in. Plier

  • Fast #
  • Part #S84113
  • Item #2860507
  • Manufacturer Part #84-113
4.5 out of 5 Customer Rating
Brand image
Stanley

8 x 1-1/2 in. Plier

  • Fast #
  • Part #S84113
  • Item #2860507
  • Manufacturer Part #84-113
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8"
  • Fixed joint design used for grasping, bending and cutting
  • Individually sharpened blades cut soft and hard wire
  • Requires Certification

Documents


Specifications

Jaw Capacity (in):
1-1/2 in
Length:
8 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Lineman's Pliers
UPC:
076174841138