100 ft. x 3/8 in. Polyurethane Air Hose
PROZHOZE™ 100 ft. x 3/8 in. Polyurethane Air Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged reinforced polyurethane construction is abrasion puncture and chemical resistant
- Flexible from -40° to 180°F for revolutionary workability
- Reusable 1/4" MPT fittings are field repairable in three easy steps
- Non-marring translucent material provides a clear view of airline contaminants
- Hi-vis safety yellow color for improved job-site visibility
- Snap-fit strain reliefs provide flexible reinforcement for extended life
- Up to 2x lighter than standard air hoses
- Ribbed design prevents hose from sticking to itself or other job-site obstructions
Specifications
- Collection:
- PROZHOZE™
- Color Finish Name:
- Yellow
- Diameter:
- 3/8 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyurethane
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 300 psi
- UPC:
- 077914042044