This product requires certification to purchase.

10 x 2-3/8 in. Plier

Stanley

Fatmax® 10 x 2-3/8 in. Plier

  • Fast #
  • Part #S84648
  • Item #3528691
  • Manufacturer Part #84-648
4.1 out of 5 Customer Rating
Brand image
Stanley

Fatmax® 10 x 2-3/8 in. Plier

  • Fast #
  • Part #S84648
  • Item #3528691
  • Manufacturer Part #84-648
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multipurpose jaws designed to grasp flat and round object
  • Push-Lock™ technology allows for quick and easy adjustment in 17 position
  • Induction hardened jaws last longer and grip better than non-induction hardened jaws
  • Slip-resistant bi-material handle for a comfortable grip
  • Requires Certification

Specifications

Collection:
Fatmax®
Color Finish Name:
Black, Yellow
Groove Positions:
17
Jaw Capacity (in):
2-3/8 in
Length:
10 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tongue & Groove Pliers
UPC:
076174846485