This product requires certification to purchase.

1/2 in 1/2 in Cable Cutter

Stanley

Fatmax® 1/2 in 1/2 in Cable Cutter

  • Fast #
  • Part #S89874
  • Item #2865062
  • Manufacturer Part #89-874
5 out of 5 Customer Rating
Brand image
Stanley

Fatmax® 1/2 in 1/2 in Cable Cutter

  • Fast #
  • Part #S89874
  • Item #2865062
  • Manufacturer Part #89-874
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accesses hard-to-reach spaces
  • Extra-slim head design
  • Meets ANSI specifications
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws
  • Drop-forged high-quality carbon steel provides a durable cutting edge
  • Requires Certification

Specifications

Blade Length (in):
1/2 in
Collection:
Fatmax®
Color Finish Name:
Black, Yellow
Cutting Capacity:
1/2 in
Jaw Depth (in):
8 in
Length:
8-9/16 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Cable Cutter
UPC:
076174898743