This product requires certification to purchase.

16 ft. Tape Rule

Stanley

FatMax® 16 ft. Tape Rule

  • Fast #
  • Part #S33716
  • Item #2342178
  • Manufacturer Part #33-716
3.4 out of 5 Customer Rating
Brand image
Stanley

FatMax® 16 ft. Tape Rule

  • Fast #
  • Part #S33716
  • Item #2342178
  • Manufacturer Part #33-716
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • BladeArmor® coating on the first 3 in maximizes durability of the blade
  • Mylar® polyester film extends life of entire blade
  • High-impact ABS case with durable rubber-holds up to heavy use
  • Top-forward blade lock makes locking and unlocking easy
  • Cushion grip provides comfortable, slip-resistant hold
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification

Specifications

Case Material:
Plastic
Collection:
FatMax®
Color Finish Name:
Yellow, Black
Length:
16
Material:
Plastic
Material Type:
Mylar® Polyester Film
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174337167
Width:
1-1/4