35 ft. Tape Rule
FatMax® 35 ft. Tape Rule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BladeArmor® coating on the first 3 in maximizes durability of the blade
- Mylar® polyester film extends life of entire blade
- High-impact ABS case with durable rubber-holds up to heavy use
- Top-forward blade lock makes locking and unlocking easy
- Cushion grip provides comfortable, slip-resistant hold
- Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements
- Lifetime limited warranty
- Made in USA
Specifications
- Case Material:
- Plastic
- Collection:
- FatMax®
- Color Finish Name:
- Yellow, Black
- Length:
- 35 ft
- Material:
- Plastic, Rubber
- Material Type:
- Mylar® Polyester Film, Polymer
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 076174337358
- Width:
- 1-1/4 in