This product requires certification to purchase.

48 in. I-Beam Level

Stanley

Fatmax® 48 in. I-Beam Level

  • Fast #
  • Part #S43555
  • Item #7313112
  • Manufacturer Part #43-555
3.5 out of 5 Customer Rating
Brand image
Stanley

Fatmax® 48 in. I-Beam Level

  • Fast #
  • Part #S43555
  • Item #7313112
  • Manufacturer Part #43-555
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aluminum body is light weight while providing durability
  • Enlarged vials for improved visibility over standard 360° vials - accuracy of 0.001 in/in
  • Top read scale and straight edge for fast measurements and marking surfaces.
  • MaxEdge™ bridged center vial for durability and continuous marking surface
  • Carpenter pencil storage for efficiency and convenience.
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Collection:
Fatmax®
Color Finish Name:
Yellow
GSA Approved:
No
Handle Material:
Aluminum
Height:
2-5/8
Length:
48
Material:
Aluminum
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Size:
48 in x 2-5/8 in
Tool Type:
I-Beam Level
UPC:
076174435559
Width:
1-1/8