This product requires certification to purchase.

6-1/2 in. Plier

Stanley

Fatmax® 6-1/2 in. Plier

  • Fast #
  • Part #S89869
  • Item #2864923
  • Manufacturer Part #89-869
4.1 out of 5 Customer Rating
Brand image
Stanley

Fatmax® 6-1/2 in. Plier

  • Fast #
  • Part #S89869
  • Item #2864923
  • Manufacturer Part #89-869
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Rafael, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accesses hard-to-reach spaces
  • Extra-slim head design
  • Meets ANSI specifications
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws
  • Drop-forged high-quality carbon steel provides a durable cutting edge
  • Precision machined jaws ideal for gripping, twisting and cutting
  • Requires Certification

Specifications

Collection:
Fatmax®
Color Finish Name:
Black, Yellow
GSA Approved:
No
Handle Type:
Cushion Grip
Jaw Depth (in):
2 in
Jaw Width (in):
11/16 in
Length:
6-1/2 in
Material:
Carbon Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Long Nose Pliers
UPC:
076174898699