Fiberglass 33 in. 10 lb. Sledge Hammer
Fiberglass 33 in. 10 lb. Sledge Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 88-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vibration dampening particulate in handle reduces vibrations better than solid core handles
- Anti-Vibe® handle grip helps reduce vibrations for comfort and control
- Bullet nose strike face provides 50 percent more power
- Shatterproof fiberglass handle for better durability
Specifications
- Color Finish Name:
- Black, Yellow
- Hammer Type:
- Sledge
- Handle Length (in):
- 33 in
- Handle Material:
- Fiberglass
- Head Material:
- Forged Steel
- Head Weight:
- 10 lb
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 076174560190