16 ft. Steel Tape Measure
This product has been replaced by
Manufacturer Part #STHT37243
16 ft. Steel Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 Ft. tape standout
- Easy readability with 1 In. wide blade
- Blade armor™ coating on the first 6 In. maximizes durability of hook end
- Entire blade coated with mylar® polyester film for added durability
Documents
Specifications
- Case Material:
- Plastic
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- No
- Length:
- 16 ft
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 076174335163
- Width:
- 1 in