8-7/10 in. 16 oz. Brass Plumb Bob
8-7/10 in. 16 oz. Brass Plumb Bob
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished-lacquer, solid-brass construction for durability and rust resistance
- Replaceable, hardened steel tip for long life
- Screw top simplifies attaching string to center of plumb
- Thru hole ensures easy tightening
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Brass
- GSA Approved:
- No
- Length:
- 8-11/16 in
- Material:
- Brass
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 16 oz
- Tool Type:
- Plumb Bob
- UPC:
- 076174479744
- Weight:
- 1 lb